This product requires certification to purchase.

Single Function Shower Faucet in Chrome (Handle Sold Separately) (Trim Only)

Delta Faucet

CASSIDY™ Single Function Shower Faucet in Chrome (Handle Sold Separately) (Trim Only)

  • Fast #
  • Part #DT14297LHP
  • Item #4414965
  • Manufacturer Part #T14297-LHP
4 out of 5 Customer Rating
Brand image
Delta Faucet

CASSIDY™ Single Function Shower Faucet in Chrome (Handle Sold Separately) (Trim Only)

  • Fast #
  • Part #DT14297LHP
  • Item #4414965
  • Manufacturer Part #T14297-LHP
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic® spray
  • H2OKinetic® spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • Handle(s) not included, must purchase handle separately to complete the unit
  • Lifetime limited warranty on parts and finishes for original purchaser
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
CASSIDY™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
11-22/25
Diameter:
7-7/8
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
9-9/100
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
No Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
UPC:
034449684200
Valve Trim Type:
Pressure Balancing
Width:
7