This product requires certification to purchase.

Single Handle Bar Faucet in Polished Nickel

Delta Faucet

Cassidy™ Single Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #D1997LFPN
  • Item #7171511
  • Manufacturer Part #1997LF-PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Single Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #D1997LFPN
  • Item #7171511
  • Manufacturer Part #1997LF-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1 or 3-hole 4" installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • Standard spout swivels 360degrees
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Cassidy™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection:
NPSM, Sweat
Faucet Connection Size:
1/2 in
Faucet Height:
8-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Side Spray:
No
Spout Height:
1-1/4 in
Spout Reach:
5-22/25 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
034449821384
WaterSense Labeled:
No