Single Handle Bathtub & Shower Faucet in Brilliance® Stainless (Handle Sold Separately) (Showerhead Sold Separately) (Trim Only)
Cassidy™ Single Handle Bathtub & Shower Faucet in Brilliance® Stainless (Handle Sold Separately) (Showerhead Sold Separately) (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Monitor pressure balance valve keeps water temperature within a safe +/-3 Deg F (+/-1.6 Deg C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice® universal rough-in separately to complete the unit
- Must purchase handle separately to complete the unit
- LHD - less showerhead (order separately)
- Single function operation
- Back-to-back installation capability
- Solid brass fabricated body
- Temperature only controlled with handle
- Field adjustable to limit handle rotation into hot water zone
- 120 Deg maximum handle rotation
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Plastic
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 7 in
- Showerhead Function:
- Not Included
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 6.0 gpm
- Tub Spout Reach:
- 6-1/2 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes