This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Venetian Bronze

Delta Faucet

Cassidy™ Single Handle Centerset Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #D598LFRBMPU
  • Item #4415085
  • Manufacturer Part #598LF-RBMPU
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Single Handle Centerset Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #D598LFRBMPU
  • Item #4415085
  • Manufacturer Part #598LF-RBMPU
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Open channel spout creates a harmonious waterfall ambiance
  • 1 or 3-hole 4" installation
  • Metal pop-up
  • ADA Compliant
  • WaterSense® certification promotes water conservation
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Channel spout
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
7-3/4 in
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Height
3-3/4 in
Maximum Deck Thickness
1/8 in
Spout Height
6-13/16 in
Spout Reach
5 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Cassidy™
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole, 3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
034449680974