Single Handle Diverter Valve Trim in Venetian Bronze (Handle Sold Separately)
Cassidy™ Single Handle Diverter Valve Trim in Venetian Bronze (Handle Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Metal lever or cross handle options
- Three individual positions, three shared positions
- For use with R11000 diverter rough-in
- Must purchase handle separately to complete the unit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- No
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 034449684903
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No