Spray and Hose Assembly in Arctic Stainless
Cassidy™ Spray and Hose Assembly in Arctic Stainless
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Depth:
- 2
- Faucet Part Type:
- Spray Assembly
- GSA Approved:
- No
- Height:
- 6-19/50
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 034449689564