Spray and Hose Assembly in Venetian Bronze
Cassidy™ Spray and Hose Assembly in Venetian Bronze
Product Details
Product Details
- For Cassidy® kitchen models
- Front trigger control
- Finished spray face
- Touch-Clean® spray holes
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2
- Faucet Part Type:
- Spray Assembly
- GSA Approved:
- No
- Height:
- 6-19/50
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 034449689571