This product requires certification to purchase.

Three Handle Pressure Balancing Valve Trim with Integrated Diverter in Brilliance® Champagne Bronze

Delta Faucet

Cassidy™ Three Handle Pressure Balancing Valve Trim with Integrated Diverter in Brilliance® Champagne Bronze

  • Fast #
  • Part #DT27997CZ
  • Item #8111639
  • Manufacturer Part #T27997-CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Three Handle Pressure Balancing Valve Trim with Integrated Diverter in Brilliance® Champagne Bronze

  • Fast #
  • Part #DT27997CZ
  • Item #8111639
  • Manufacturer Part #T27997-CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6-Setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in valve kit R22000 sold separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Bottom handle 90° Maximum rotation
  • Red/blue indicator markings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Cassidy™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Depth:
5-19/100 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
5.8 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-81/100 in
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
Tub Spout Type:
Diverter
UPC:
034449912785
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
WaterSense Labeled:
No
Width:
7 in