This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Venetian Bronze

Delta Faucet

Cassidy™ Two Handle Centerset Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #D2597LFRBMPU
  • Item #4414682
  • Manufacturer Part #2597LF-RBMPU
5 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Two Handle Centerset Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #D2597LFRBMPU
  • Item #4414682
  • Manufacturer Part #2597LF-RBMPU
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 3-hole 4" installation
  • Metal pop-up
  • ADA Compliant
  • WaterSense® certification promotes water conservation
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
7-19/100 in
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Height
6-1/4 in
Maximum Deck Thickness
1-21/32 in
Spout Height
6-1/4 in
Spout Reach
5-13/32 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Cassidy™
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic
WaterSense Labeled
Yes
UPC
034449681070