Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Brilliance® Champagne Bronze
Cassidy™ Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Brilliance® Champagne Bronze
Product Details
Product Details
- 6-setting diverter trim
- 2-handle trim
- Monitor® pressure balance valve keeps water temperature within a safe ±3°F (±1.6°C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice® universal valve rough separately to complete the unit
- Recommended rough-in valve kit R22000 sold separately
- Meets standards set by Americans with disabilities act (ADA)
- Bottom handle 120° maximum rotation
- Red/blue indicator markings
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 034449913881
- Valve Trim Type:
- Transfer & Diverter, Pressure Balancing
- Width:
- 7