This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Chrome Trim Only

Delta Faucet

Cassidy™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #DT4795LHP
  • Item #4414684
  • Manufacturer Part #T4795-LHP
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #DT4795LHP
  • Item #4414684
  • Manufacturer Part #T4795-LHP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 132
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Coordinating hand shower included
  • Spray settings include: H2OKinetic spray, Massaging spray
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Hand shower includes double check valves for backflow protection
  • 4-hole 8-16" installation
  • Rigid slip-on diverter spout
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Cassidy™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
12-18/25 in
Faucet Center Size:
10 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Tub Filler
Flow Rate:
1.75 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Brass
Handle Type:
Less Handles
Height:
6-33/50 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Multi
Spout Height:
6-69/100 in
Spout Type:
Rigid Slip-On Diverter
Spray Type:
H2Okinetic®, Massaging, Pause
Trim Only:
Yes
Tub Spout Reach:
10-3/32 in
Tub Spout Type:
Diverter
UPC:
034449681704
WaterSense Labeled:
Yes