This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brilliance® Champagne Bronze

Delta Faucet

Cassidy™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #DT3597LFCZWL
  • Item #7033360
  • Manufacturer Part #T3597LF-CZWL
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #DT3597LFCZWL
  • Item #7033360
  • Manufacturer Part #T3597LF-CZWL
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 252
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3-hole 8 in. wall installation
  • Less pop-up
  • Wall-mounted for an upscale look and more streamlined vanity space
  • Trim kit only, must purchase rough-in kit separately
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Must purchase rough-in R3500-WL separately for installation
  • Backed by Delta faucet’s lifetime limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Wall Mount, Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Cassidy™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Deck Plate Included:
No
Depth:
9-14/25
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
3
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-39/50
Spout Reach:
8-3/4
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
Yes
UL Listed:
No
UPC:
034449801539
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
13-9/16