This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brilliance® Polished Nickel (Handles Sold Separately)

Delta Faucet

Cassidy™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #D3597LFPNMPULHP
  • Item #4415171
  • Manufacturer Part #3597LF-PNMPU-LHP
5 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #D3597LFPNMPULHP
  • Item #4415171
  • Manufacturer Part #3597LF-PNMPU-LHP
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 165
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Brookshire, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits 3-hole 6-16 in. installations
  • Includes matching finish metal pop-up drain assembly
  • Order handles separately (LHP)
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout
  • Accommodates countertop installations up to 3 cm thick without the need for an extension kit (manufacture date after 4/30/20)
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1M, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Cassidy™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Deck Plate Included:
No
Depth:
7-13/100 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
No
Handle Material:
Brass
Height:
5-813/1000 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
5-81/100 in
Spout Reach:
5-41/100 in
Spout Type:
Fixed
Trim Only:
No
UPC:
034449681858
WaterSense Labeled:
Yes