Pressure Balancing Valve Trim in Venetian Bronze (Handles Sold Separately)
Cassidy™ Pressure Balancing Valve Trim in Venetian Bronze (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 6 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Single-function pressure balance cartridge
- Must purchase handle separately to complete the unit
- Monitor Scald-Guard valve keeps water temperature within +/-3degreesF
- Order MultiChoice Universal rough separately
- Back-to-back installation capability
- Solid brass fabricated body
- Temperature only controlled with handle
- Field adjustable to limit handle rotation into hot water zone
- 120 Deg maximum handle rotation
- All parts are replaceable from the front of the valve
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-47/50
- Diameter:
- 7
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 7
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449684170
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes