Wall Mount Toilet Tissue Holder in Venetian Bronze
CASSIDY™ Wall Mount Toilet Tissue Holder in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Perfectly coordinates with the Cassidy bath collection
- Extends 3-5/8 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 2-1/2 in. H x 3-5/8 in. D x 8-3/8 in. W
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/2 in
- Base Plate Width:
- 2-1/2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- CASSIDY™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3-5/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/8 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-5/8 in
- Width:
- 8-3/8 in