This product requires certification to purchase.

Centerset Bathroom Sink Faucet in Chrome

This product has been replaced by

*CVR* CCN LFA 1.5 591T 4 ELEC FCT H
Delta Faucet *CVR* CCN LFA 1.5 591T 4 ELEC FCT H
Manufacturer Part #591TF0228TR
Delta Faucet

Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D591T0228TR
  • Item #4596807
  • Manufacturer Part #591T0228TR
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

*CVR* CCN LFA 1.5 591T 4 ELEC FCT H
Delta Faucet *CVR* CCN LFA 1.5 591T 4 ELEC FCT H
Manufacturer Part #591TF0228TR
Delta Faucet

Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D591T0228TR
  • Item #4596807
  • Manufacturer Part #591T0228TR
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset, Sensor
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Included:
No
Height:
2-7/25 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
No Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
1-1/5 in
Spout Reach:
5-19/100 in
Spout Type:
Fixed
UPC:
055870363762
Volts:
24V
WaterSense Labeled:
Yes