CHAMBERLAIN LIFT ROD
Chamberlain CHAMBERLAIN LIFT ROD
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2464-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Chamberlain
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Material:
- Metal
- UPC:
- 034449945301