DELTA CHAMBERLAIN: HANDLE KIT
Chamberlain DELTA CHAMBERLAIN: HANDLE KIT
Package Quantity Info:
Each: 1 Case: 12 Pallet: 864-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Chamberlain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Type:
- Lever
- Height:
- 3-1/2 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 034449950176
- Width:
- 2-1/2 in