DELTA CHAMBERLAIN TUB SPOUT - PULL-UP DIVERTER- SLIP ON
Chamberlain™ DELTA CHAMBERLAIN TUB SPOUT - PULL-UP DIVERTER- SLIP ON
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 528-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Chamberlain™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 6-3/4
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 10 gpm
- Height:
- 2-3/4
- Length:
- 6-3/4
- Material:
- Plastic
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Reach:
- 6-3/4
- Spout Type:
- Pull-up tub spout
- Type:
- DRP83677CZ
- UPC:
- 195205066040
- Width:
- 2-3/4