DELTA CHARMAINE: WAND ASSEMBLY-SHIELDSPRAY
Charmaine™ DELTA CHARMAINE: WAND ASSEMBLY-SHIELDSPRAY
Package Quantity Info:
Each: 1 Pallet: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Charmaine™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2-3/4 in
- Flow Rate:
- 1.8 gpm
- Height:
- 3-19/50 in
- Material:
- Plastic
- UPC:
- 034449871402