This product requires certification to purchase.

PULL-DOWN WAND ASSEMBLY

Delta Faucet

Charmaine™ PULL-DOWN WAND ASSEMBLY

  • Fast #
  • Part #DRP82234RB
  • Item #7205434
  • Manufacturer Part #RP82234RB
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Charmaine™ PULL-DOWN WAND ASSEMBLY

  • Fast #
  • Part #DRP82234RB
  • Item #7205434
  • Manufacturer Part #RP82234RB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 10000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Charmaine™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-13/100 in
Faucet Part Type:
Wand Assembly
Flow Rate:
1.8 gpm
Height:
3-3/4 in
Material:
Brass
UPC:
034449813099