SINGLE METAL LEVER HANDLE KIT
Charmaine™ SINGLE METAL LEVER HANDLE KIT
Package Quantity Info:
Each: 1 Pallet: 4032-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Charmaine™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-63/100 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 034449851374