WAND ASSEMBLY
Charmaine™ WAND ASSEMBLY
Package Quantity Info:
Each: 1 Pallet: 390-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Charmaine™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-13/100
- Faucet Part Type:
- Wand Assembly
- Flow Rate:
- 1.8 gpm
- Height:
- 3-3/4
- Material:
- Brass
- UPC:
- 034449851381