Button & Set Screw
Clarifi™ Button & Set Screw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 6048-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Clarifi™
- Depth:
- 19/50
- Faucet Part Type:
- Repair Kit
- Height:
- 1/4
- Material:
- Metal
- Type:
- DRP103904
- UPC:
- 195205129967
- Width:
- 19/50