Replacement Shower Filter Cartridge
Clarifi™ Replacement Shower Filter Cartridge
Package Quantity Info:
Each: 1 Case: 12 Pallet: 768-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with Delta® Clarifi™ Shower Filter Attachment (5SF100 or 7SF100)
- SUPERIOR FILTRATION: Unique filter design reduces chlorine and sediment.
- APP ALERTS: Connect to the DFC@Home™ app to be notified when it’s time to change filters.
- VIDEO TUTORIALS: Find more information in the included user guide, M&I, and Delta Faucet’s YouTube channel.
- LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly-trained, live customer support.
Specifications
- Application:
- Tub and Shower Faucet
- Collection:
- Clarifi™
- Faucet Part Type:
- Shower Filter
- Fits Brand:
- Delta
- Fits Model:
- 5SF100 or 7SF100
- Height:
- 3-1/2 in
- Material:
- Plastic
- UPC:
- 195205135388
- Width:
- 2-11/25 in