This product requires certification to purchase.

Reverse Osmosis Remineralization Cartridge

Delta Faucet

Clarifi™ Reverse Osmosis Remineralization Cartridge

  • Fast #
  • Part #DDWQ300300
  • Item #11452856
  • Manufacturer Part #DWQ300300
5 out of 5 Customer Rating
Brand image
Delta Faucet

Clarifi™ Reverse Osmosis Remineralization Cartridge

  • Fast #
  • Part #DDWQ300300
  • Item #11452856
  • Manufacturer Part #DWQ300300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 396
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ENHANCED TASTE AND PH: Replaces taste-enhancing minerals removed during the normal RO process.
  • GOOD-FOR-YOU MINERALS: Adds minerals like electrolytes, calcium and magnesium back into your filtered drinking water.
  • MULTI-STAGE FILTRATION: Offers a 7th Stage of filtration, to be used only with Clarifi™ Tankless Reverse Osmosis System (DWQ1001012)
  • EASY, DIY MAINTENANCE: Carbon and RO filters and optional remineralizer cartridge have a two-year lifespan so you can replace them at the same time quickly and easily - it takes less than a minute to replace each.
  • VIDEO TUTORIALS: Find more information in the included user guide, M&I, and Delta Faucet’s YouTube.
  • LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly-trained, live customer support
  • For cold water use only
  • In-line installation
  • Includes two 1/4" to 1/4" push to connect adapters for quick installation
  • Requires Certification

Specifications

ANSI:
ANSI 42, ANSI 372
Capacity:
1320 gal
Cartridge Type:
Reverse Osmosis
Collection:
Clarifi™
Depth:
10-1/4 in
Diameter:
2-3/4 in
Filter Life (Months):
24 mo
Filtering System:
Point of Use
Fits Brand:
Delta
Height:
2-3/4 in
IAPMO Listed:
Yes
Material:
Plastic
Maximum Temperature:
100
Minimum Temperature:
41
NSF:
NSF 42, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
87 psi
Temperature Range:
41 to 100 Deg F
UPC:
195205119951