This product requires certification to purchase.

Shower Filter Attachment with 4-Setting In2ition® in Matte Black

Delta Faucet

Clarifi™ Shower Filter Attachment with 4-Setting In2ition® in Matte Black

  • Fast #
  • Part #D7SF110BBL
  • Item #11524911
  • Manufacturer Part #7SF110BBL
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Clarifi™ Shower Filter Attachment with 4-Setting In2ition® in Matte Black

  • Fast #
  • Part #D7SF110BBL
  • Item #11524911
  • Manufacturer Part #7SF110BBL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  St Paul, MN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2-IN-1: The In2ition® Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • MULTI-USE: Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • SPRAY SETTINGS: Full Spray, Massage, Full Spray + Massage and Pause
  • SUPERIOR FILTRATION: Unique filter design reduces chlorine and sediment.
  • 3RD-PARTY TESTED: Proven to reduce impurities that may cause dry skin and hair.
  • PATENTED DESIGN: Designed to be easily concealed behind your shower head, the patented design elevates the shower head and limits intrusion into the shower space.
  • EASY, DIY INSTALL: Compatible with wall-mounted shower arms.
  • QUICK FILTER CHANGES: Easy filter replacements take less than 2 minutes.
  • APP ALERTS: Connect to the DFC@Home™ app to be notified when it’s time to change filters.
  • VIDEO TUTORIALS: Find more information in the included user guide, M&I, and Delta Faucet’s YouTube channel.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Clarifi™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
11-1/4 in
Faucet Part Type:
Accessory
Flow Rate:
1.75 gpm
Height:
10-13/100 in
Hose Length:
60 in
Installation Type:
Wall Mount
Length:
11-1/4 in
Material:
Metal
UPC:
195205135456
WaterSense Labeled:
Yes
Width:
6-13/100 in