Single Handle Monoblock Bathroom Sink Faucet in Stainless
Clarifi™ Single Handle Monoblock Bathroom Sink Faucet in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pairs with the Delta® Clarifi™ Tankless Under Sink 6-Stage Reverse Osmosis System
- RIGOROUSLY TESTED: Clarifi™ 6-Stage System is proven to remove 90+ contaminants from your tap water
- Spout swings 360°
- Single lever handle design
- Air gap included with 1/4 in. tube for RO system and 3/8 in. tube for drain
- Mounting wrench to assist in tightening mounting nut securely
- Integrated supply tube with 3/8 in. compression fitting
- Recommend minimum 2-1/2 in. clearance to backsplash
- Single hole installation
- ADA compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Clarifi™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 6-1/4
- Faucet Connection Size:
- 1/4 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 10-81/100
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 10-81/100
- Spout Reach:
- 5
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- Type:
- DDWQ4001002SS
- UPC:
- 195205120032