Standard Shower Filter Attachment in Spotshield Brushed Nickel
Clarifi™ Standard Shower Filter Attachment in Spotshield Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SUPERIOR FILTRATION: Unique filter design reduces chlorine and sediment.
- 3RD-PARTY TESTED: Proven to reduce impurities that may cause dry skin and hair.
- EASY, DIY INSTALL: Compatible with wall-mounted shower arms.
- QUICK FILTER CHANGES: Easy filter replacements take less than 2 minutes.
- APP ALERTS: Connect to the DFC@Home™ app to be notified when it’s time to change filters.
- VIDEO TUTORIALS: Find more information in the included user guide, M&I, and Delta Faucet’s YouTube channel.
- LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly-trained, live customer support.
- Filter replacement needed around every 6 months (average 17.2 gallon shower per 10,000 gallon filter).
- Lightweight, durable construction.
- Perfectly matches Delta® finishes.
Specifications
- ADA Compliant:
- No
- Collection:
- Clarifi™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Depth:
- 4-19/100
- Faucet Part Type:
- Accessory
- Height:
- 4-19/100
- Length:
- 4-19/100
- Material:
- Plastic
- Type:
- D7SF100SN
- UPC:
- 195205135425
- Width:
- 3-3/50