This product requires certification to purchase.

Standard Shower Filter Attachment in Stainless

Delta Faucet

Clarifi™ Standard Shower Filter Attachment in Stainless

  • Fast #
  • Part #D7SF100SS
  • Item #11524909
  • Manufacturer Part #7SF100-SS
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Clarifi™ Standard Shower Filter Attachment in Stainless

  • Fast #
  • Part #D7SF100SS
  • Item #11524909
  • Manufacturer Part #7SF100-SS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 504
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SUPERIOR FILTRATION: Unique filter design reduces chlorine and sediment.
  • 3RD-PARTY TESTED: Proven to reduce impurities that may cause dry skin and hair.
  • EASY, DIY INSTALL: Compatible with wall-mounted shower arms.
  • QUICK FILTER CHANGES: Easy filter replacements take less than 2 minutes.
  • APP ALERTS: Connect to the DFC@Home™ app to be notified when it’s time to change filters.
  • VIDEO TUTORIALS: Find more information in the included user guide, M&I, and Delta Faucet’s YouTube channel.
  • LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly-trained, live customer support.
  • Filter replacement needed around every 6 months (average 17.2 gallon shower per 10,000 gallon filter).
  • Lightweight, durable construction.
  • Perfectly matches Delta® finishes.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Clarifi™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
4-19/100 in
Faucet Part Type:
Accessory
Height:
4-19/100 in
Length:
4-19/100 in
Material:
Plastic
UPC:
195205135432
Width:
3-3/50 in