*CLASSI ROMAN/GARDEN TUB HDL
Classic *CLASSI ROMAN/GARDEN TUB HDL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Classic
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Diameter:
- 2-19/32 in
- Faucet Part Type:
- Handle Base
- Length:
- 5-1/2 in
- UPC:
- 034449625623