*CVR* 134 / 100 / 300 / 400 SER HDL
Classic *CVR* 134 / 100 / 300 / 400 SER HDL
Package Quantity Info:
Each: 1 Pallet: 972-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Classic
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-47/50
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DRP101634SS
- UPC:
- 195205000532
- Width:
- 1-47/50