This product requires certification to purchase.

1.5 gpm 3-Hole Centerset Bathroom Faucet with Double Blade Handle in Polished Chrome

Delta Faucet

Classic 1.5 gpm 3-Hole Centerset Bathroom Faucet with Double Blade Handle in Polished Chrome

  • Fast #
  • Part #D2520LFTPM
  • Item #4250377
  • Manufacturer Part #2520LF-TPM
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Classic 1.5 gpm 3-Hole Centerset Bathroom Faucet with Double Blade Handle in Polished Chrome

  • Fast #
  • Part #D2520LFTPM
  • Item #4250377
  • Manufacturer Part #2520LF-TPM
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 192
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • WaterSense certification promotes water conservation
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 2 or 3-hole 4 in. installation
  • Rigid spout
  • Assembled dimensions: 3-7/32 in. H x 6-5/16 in. D x 8-11/16 in. W
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A117.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-31/100 in
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Wristblade
Height:
3-11/50 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-1/4 in
Spout Reach:
5-1/4 in
Spout Type:
Rigid
Trim Only:
No
UPC:
034449658782
WaterSense Labeled:
Yes