2.5 gpm 5-Spray Slide Bar Hand Shower Stretchable Metal Hose in Brilliance Stainless
This product has been replaced by
Manufacturer Part #51599-SSDS
Classic 2.5 gpm 5-Spray Slide Bar Hand Shower Stretchable Metal Hose in Brilliance Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lifetime faucet and finish limited warranty for original purchaser
- Wall bar with adjustable slide
- Stretchable metal hose: 60" - 82"
- Not a positive shut-off
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Classic
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5
- Height:
- 28
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Full Body Massage, Fast Massage, Shampoo Rinsing, Soft Drench
- UPC:
- 034449669122
- WaterSense Labeled:
- No