This product requires certification to purchase.

7 in. Handle Set in Clear

Delta Faucet

Classic 7 in. Handle Set in Clear

  • Fast #
  • Part #DH61
  • Item #437159
  • Manufacturer Part #H61
5 out of 5 Customer Rating
Brand image
Delta Faucet

Classic 7 in. Handle Set in Clear

  • Fast #
  • Part #DH61
  • Item #437159
  • Manufacturer Part #H61
5 out of 5 Customer Rating

X Points

Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Complete handle kit
  • Chrome
  • Finish guaranteed not to tarnish or corrode
  • Delta® large clear knob handles
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Classic
Color Finish Category:
Clear
Color Finish Name:
Clear
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
UPC:
034449361644
Width:
3