This product requires certification to purchase.

Brass Toe-Tap Drain in Brilliance® Stainless

Delta Faucet

Classic Brass Toe-Tap Drain in Brilliance® Stainless

  • Fast #
  • Part #DRP31558SS
  • Item #2370660
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Classic Brass Toe-Tap Drain in Brilliance® Stainless

  • Fast #
  • Part #DRP31558SS
  • Item #2370660
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stopper screw threads are 5/16 in. - 18
  • Toe-operated bathtub drain assembly
  • Stopper and waste plug included
  • Backed by Delta Faucet’s lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Classic
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Drain Body Material:
Brass
Fits Model:
RP693
Handle Material:
Brass
IAPMO Listed:
No
Thread Type:
Threaded
Trim Only:
No
WaterSense Labeled:
No