Brass Toe-Tap Drain in Chrome
Classic Brass Toe-Tap Drain in Chrome
Package Quantity Info:
Each: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stopper screw threads are 5/16 in. - 18
- Toe-operated bathtub drain assembly
- Stopper and waste plug included
- Backed by Delta Faucet’s lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Brass
- Fits Model:
- RP693
- Handle Material:
- Brass
- IAPMO Listed:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
- Thread Type:
- Threaded
- Trim Only:
- No
- UPC:
- 034449422703
- WaterSense Labeled:
- No