California Energy Commission Registered Lead Law Compliant 2 Handle Center Set Lavatory Classic Polished Chrome 1.2
Classic® California Energy Commission Registered Lead Law Compliant 2 Handle Center Set Lavatory Classic Polished Chrome 1.2
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 192-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- WaterSense certification promotes water conservation
- Includes matching finish drain assembly
- 3-hole 4 in. installation
- Rigid spout
- Assembled dimensions: 3-7/32 in. H x 6-27/32 in. D x 6-7/32 in. W
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Classic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Rigid
- UPC:
- 034449658799
- WaterSense Labeled:
- Yes