This product requires certification to purchase.

DELTA OTHER: SOAP / LOTION DISPENSER

Delta Faucet

Classic DELTA OTHER: SOAP / LOTION DISPENSER

  • Fast #
  • Part #DRP1001SP
  • Item #12150385
  • Manufacturer Part #RP1001SP
5 out of 5 Customer Rating
Brand image
Delta Faucet

Classic DELTA OTHER: SOAP / LOTION DISPENSER

  • Fast #
  • Part #DRP1001SP
  • Item #12150385
  • Manufacturer Part #RP1001SP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
10 oz
Collection:
Classic
Color Finish Category:
Stainless Steel
Color Finish Name:
SpotShield Stainless
Height:
2-3/4 in
Installation Type:
Deck Mount
Material:
Plastic
Spout Reach:
3-39/250 in
UPC:
195205143734