This product requires certification to purchase.

Diverter Tub Spout in Chrome

Delta Faucet

Classic Diverter Tub Spout in Chrome

  • Fast #
  • Part #DRP101727PC
  • Item #9530156
  • Manufacturer Part #RP101727PC
5 out of 5 Customer Rating
Brand image
Delta Faucet

Classic Diverter Tub Spout in Chrome

  • Fast #
  • Part #DRP101727PC
  • Item #9530156
  • Manufacturer Part #RP101727PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 420
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High quality finish – will resist rust and corrosion through everyday use
  • Coordinates with other items from the Classic collection seamlessly
  • Tub spout equipped with a classic "pull-up" style diverter
  • Unrestricted flow rate allows for rapid filling of the tub
  • All hardware required for installation is included
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Brand Model Compatibility:
T13422, T13422-PD
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-19/50 in
Faucet Part Type:
Tub Spout
Flow Rate:
8.6 gpm
Height:
2-1/2 in
Length:
5-3/8 in
Material:
Brass
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Reach:
5 in
Tub Spout Reach:
5 in
Tub Spout Type:
Diverter
UPC:
195205000419
WaterSense Labeled:
Yes
Width:
2-5/8 in