Diverter Tub Spout in Stainless
Classic Diverter Tub Spout in Stainless
Package Quantity Info:
Each: 1 Case: 6 Pallet: 420-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High quality finish – will resist rust and corrosion through everyday use
- Coordinates with other items from the Classic collection seamlessly
- Tub spout equipped with a classic "pull-up" style diverter
- Unrestricted flow rate allows for rapid filling of the tub
- All hardware required for installation is included
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Brand Model Compatibility:
- T13422, T13422-PD
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Classic
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 5-19/50 in
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 8.6 gpm
- Height:
- 2-1/2 in
- Length:
- 5-3/8 in
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Reach:
- 5 in
- Tub Spout Reach:
- 5 in
- Tub Spout Type:
- Diverter
- UPC:
- 195205000389
- WaterSense Labeled:
- Yes
- Width:
- 2-5/8 in