Large Clear Knob Handle Kit in Polished Brass
Classic Large Clear Knob Handle Kit in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete handle kit
- For use on roman tub faucets
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- Collection:
- Classic
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Number of Handles:
- Two Handle
- UPC:
- 034449361651
- Width:
- 3