This product requires certification to purchase.

Lift Rod in Chrome

Delta Faucet

Classic® Lift Rod in Chrome

  • Fast #
  • Part #DRP50858
  • Item #3573239
  • Manufacturer Part #RP50858
5 out of 5 Customer Rating
Brand image
Delta Faucet

Classic® Lift Rod in Chrome

  • Fast #
  • Part #DRP50858
  • Item #3573239
  • Manufacturer Part #RP50858
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 7800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
T4705, T4705-25
Collection:
Classic®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
IAPMO Listed:
No
Product Type:
Lift Rod
UPC:
034449564793