One Handle Single Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)
Classic One Handle Single Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- WaterSense certification promotes water conservation
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Single function operation
- Single lever handle for ease of temperature control
- Meets standards set by Americans with Disabilities Act (ADA)
- Spray settings include: Full Body
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Classic
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Diameter:
- 2-5/8 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 5 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 034449621700
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes