One Handle Single Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)
Classic One Handle Single Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
- Spray setting: H2Okinetic® PowerDrench® spray
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- Temperature only controlled with metal lever handle
- Trim kit only, must order MultiChoice® Universal valve rough (R10000 series) separately to complete the unit
- Solid brass forged body
- Back-to-back installation capability
- Pull-up diverter tub spout
- Universal tub spout adapter allows for thread, sweat or slip-on installation
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Classic
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Diameter:
- 3-15/16
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Spout Type:
- Slip On
- Trim Only:
- Yes
- Tub Spout Reach:
- 5
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 034449621717
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes