Pressure Balance Valve Trim in Brilliance® Stainless
Classic Pressure Balance Valve Trim in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Monitor Scald-Guard valve keeps water temperature within +/-3degreesF
- For use with MultiChoice Universal rough valve body
- Solid brass construction ensures quality and reliability
- Deep Escutcheon
- Single function operation
- Single lever handle for ease of temperature control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Collection:
- Classic
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 4-69/100
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Type:
- Faucet
- UL Listed:
- No
- UPC:
- 034449621663
- WaterSense Labeled:
- No