Red/Blue Button in Polished Chrome
Classic Red/Blue Button in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 84480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Classic
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Blue
- Faucet Part Type:
- Button
- UPC:
- 034449695947