This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Chrome

This product has been replaced by

Delta Faucet Chrome Single Handle Centerset Bathroom Sink Faucet
Delta Faucet Single Handle Centerset Bathroom Sink Faucet in Chrome
Delta Faucet

Classic Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D500DST
  • Item #3698810
  • Manufacturer Part #500-DST
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Delta Faucet Chrome Single Handle Centerset Bathroom Sink Faucet
Delta Faucet Single Handle Centerset Bathroom Sink Faucet in Chrome
Delta Faucet

Classic Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D500DST
  • Item #3698810
  • Manufacturer Part #500-DST
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diamond™ seal technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • 3-hole 4 in. installation
  • Less pop-up
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
6-33/50 in
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
6-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
1-11/16 in
Spout Reach:
5 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
034449581592
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-1/2 in