This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Chrome

Delta Faucet

Classic Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D505LF
  • Item #5059503
  • Manufacturer Part #505LF
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Classic Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D505LF
  • Item #5059503
  • Manufacturer Part #505LF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2 or 3-hole 4" installation
  • No lift-rod hole
  • ADA Compliant
  • Gpm: 1.5 at 60 psi
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
8-1/2 in
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Height
4-22/25 in
Spout Height
1-11/16 in
Spout Reach
5 in
Included Components
Deck Plate Included
No
Characteristics & Features
Bathroom Faucet Type
Centerset
Collection
Classic
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
034449757874