Classic Single Handle Kitchen Faucet in Chrome

Part #D300DST  |  Item #3815840  |  Manufacturer Part #300-DST

$145.57 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 72
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Classic Single Handle Kitchen Faucet in Chrome /$145.57

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 8" installation
  • Includes convenient side sprayer
  • ADA Compliant
  • Standard spout swivels 180degrees

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.6

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Classic

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Hose Length: 45 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Origin: Domestic

Side Spray: Yes

Spout Height: 4-3/4 in

Spout Reach: 8-11/16 in

Spout Swivel: 180°

Spout Type: Swivel

Supply Lines Included: Yes

UL Listed: No